Apply to be a TradeMaster!
Main product image of 12" True Blue Magnetic Tool Box Level, EM81.12
Magnifying glass
Hover image to zoom

12" True Blue Magnetic Tool Box Level, EM81.12

Brand:
Empire
SKU:
EM81.12
Rating:
(0)
Q&A:
(0)
12" True Blue Magnetic Tool Box Level, EM81.12
Magnifying glass
Hover image to zoom
$16.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Material
Aluminum

Description

–
The Empire 12" magnetic tool box level is equipped with True Blue vials, which are accurate to within 0.0005" per inch in all 10 plumb and level working positions. The VARI-PITCH vial reads slope in 1/8" increments per ft. A powerful, full length, magnetic edge frees hands when working with metal materials. A heavy duty extruded aluminum frame with top read windows gives added durability against drops. A top v-groove working edge makes this ideal for users working around pipes or conduit.
  • Accurate to 0.0005" in all 10 working positions
  • Continuous-length magnetic edge delivers extreme holding power on steel studs and other surfaces
  • Fits in a tool box for convenience
  • Full-length aluminum frame for durability
  • Shock-absorbing endplates help protect the frame from damage
  • Top-read window helps provide easy, accurate readings
  • TRUE BLUE banded vials highlight the edges of the bubbles to make readings easy
  • V-grooved edge helps keep the level in place on pipe or conduit

Specs

–
Country of Origin:

USA

Color:

Blue

Material:

Aluminum

Product Type:

Level

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy