Apply to be a TradeMaster!
Main product image of 12" True Blue Metric Magnetic Tool Box Level, EM81.12M
Magnifying glass
Hover image to zoom

12" True Blue Metric Magnetic Tool Box Level, EM81.12M

Brand:
Empire
SKU:
EM81.12M
Rating:
(0)
Q&A:
(0)
12" True Blue Metric Magnetic Tool Box Level, EM81.12M
Magnifying glass
Hover image to zoom
$15.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Material
Aluminum

Description

–
The Empire 12" magnetic tool box level is equipped with True Blue vials, which are accurate to within 0.0005" per inch in all 10 plumb and level working positions. The VARI-PITCH vial reads slope in 10 mm per meter increments. A powerful, full length, magnetic edge frees hands when working with metal materials. A heavy duty extruded aluminum frame with top read windows gives added durability against drops. A top v-groove working edge makes this ideal for users working around pipes or conduit.
  • 4 vials read plumb, level, 45° and vary-pitch
  • Heavy duty 12 extruded aluminum frame
  • Metric pitch
  • Powerful, full-length magnetic edge
  • TRUE BLUE vials are accurate to within 0.0005 inch per inch in all working positions
  • Vary-pitch vial reads slope in 1/8" increments
  • V-grooved working edge fits on pipe or conduit

Specs

–
Color:

Blue

Material:

Aluminum

Product Type:

Level

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy