Apply to be a TradeMaster!
Main product image of 9" UltraView LED Magnetic Torpedo Level
Magnifying glass
Hover image to zoom

9" UltraView LED Magnetic Torpedo Level

Brand:
Empire
SKU:
EM95.10
Rating:
(0)
Q&A:
(0)
9" UltraView LED Magnetic Torpedo Level
Magnifying glass
Hover image to zoom
$30.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
9" Length

Description

–
Features:
  • Surface grippers
  • High contrast vial surround
  • 3 minute auto shut-off or press and hold to turn off
  • Limited lifetime warranty on frame and vials. 1 year warranty on electronics
  • 2 (AAA) batteries included

Specs

–
Product Type:

Level

Type:

Magnetic

Torpedo

Length (Inches):

9"

Batteries Included:

2

Power Source:

Battery

Battery Type:

AAA

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy