Apply to be a TradeMaster!
Main product image of 24" UltraView LED Magnetic Box Level, EM95.24
Magnifying glass
Hover image to zoom

24" UltraView LED Magnetic Box Level, EM95.24

Brand:
Empire
SKU:
EM95.24
Rating:
(0)
Q&A:
(0)
24" UltraView LED Magnetic Box Level, EM95.24
Magnifying glass
Hover image to zoom
$86.05 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
Empire is committed to delivering innovative solutions designed to meet the needs of the modern jobsite. The E95 UltraView LED level combines the professional features of the E75 True Blue box level with the patented, UltraView technology to provide superior vial visibility in dark, low and bright light applications. The patented, UltraView system uses dual LED's, optical brightener and e-Band vials to provide high definition viewing in all conditions. Its IP54 rating meets the durability demands of the jobsite by protecting it from dust and water.
  • (2) AA batteries provide up to 32 hours of battery life
  • Automatic shut-off saves battery life by turning off LED after two minutes
  • Concentrated surround dual LEDs provide superior vial visibility
  • Hang hole for ease of storage
  • High contrast vial surrounds improve vial visibility

Specs

–
Product Type:

Level

Length (Inches):

24"

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy