Apply to be a TradeMaster!
Main product image of 24" - 40" eXT Extendable TRUE BLUE Box Level, EXT40
Magnifying glass
Hover image to zoom

24" - 40" eXT Extendable TRUE BLUE Box Level, EXT40

Brand:
Empire
SKU:
EXT40
Rating:
(0)
Q&A:
(0)
24" - 40" eXT Extendable TRUE BLUE Box Level, EXT40
Magnifying glass
Hover image to zoom
$99.96 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
The Empire 24" - 40" True Blue Extendable Box Level provides the most versatile performance with the ability to extend for exact fit in any job. The extension box level can achieve a perfect fit in custom or odd size applications and constant surface contact for an accurate read across the full length of material. The adjustable sizing allows users to carry less and do more with the ability to replace up to 3 level sizes and maintain productivity with this all-in-one solution. The Empire patented e-Band Vial Technology provides superior readability and reliable 0.0005"/in accuracy. The extendable level's mark & scribe edge allows for continuous scribing across the full length of the level, even when extended. The adjustable slide control mechanism allows for customizable friction fit resistance and long term performance. The Empire 24" - 40" True Blue Extendable Box Level offers leading versatility and accuracy for all tradespeople and the applications they face.
  • Replace up to 3 level sizes
  • Adjustable slide control for custom friction fit, extension resistance, and long life performance
  • Mark & scribe edge for continuous scribing capability even when extended
  • .0005"/inch accuracy in all working positions
  • Tool-free removable end cap allows for scribing accurately into corners

Specs

–
Product Type:

Level

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy