Apply to be a TradeMaster!
eXT Extendable Box Level Replacement Endcap, EXTENDCP

eXT Extendable Box Level Replacement Endcap, EXTENDCP

Brand:
Empire
SKU:
EXTENDCP
Rating:
(0)
Q&A:
(0)
eXT Extendable Box Level Replacement Endcap, EXTENDCP
$7.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic

Description

–
The Empire eXT Extendable TRUE BLUE Box Level provides users with the most versatile performance with the ability to extend for exact fit in any job. Our extendable box level enables users to achieve a perfect fit in custom or odd size applications with constant surface contact for an accurate read across the full length of material. The adjustable sizing allows users to replace up to 3 levels and carry less while maintaining productivity to complete the job. The adjustable slide control mechanism allows for customizable friction fit resistance and long life performance. Our patented e-BAND Vial Technology provides users with superior readability and reliable 0.0005"/in accuracy. The extendable level's mark & scribe edge allows for continuous scribing across the full length of the level, even when extended. Our eXT Extendable TRUE BLUE Box Level offers leading versatility and accuracy for all tradespeople and the applications they face on a day-to-day basis.
  • Replacement end cap for use in Empire Extendable Box Levels (eXT40 and eXT78)
  • Tool-free removable endcap
  • Tool-free removable endcap for 90 degree scribing capability
  • Includes (1) replacement Endcap

Specs

–
Country of Origin:

Vietnam

Color:

Black

Material:

Plastic

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy