Shop Resideo Sale
Main product image of 24V AG/AH Replacement PopTop Motor
Magnifying glass
Hover image to zoom

24V AG/AH Replacement PopTop Motor

Brand:
Erie
SKU:
30-158-A
Rating:
(4)
Q&A:
(0)
24V AG/AH Replacement PopTop Motor
Magnifying glass
Hover image to zoom
$68.22 each
In Stock
In Stock
Get 254 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
24V AG/AH Replacement PopTop Motor

Specs

–
Type:

Replacement Part

Voltage:

24V

Product Type:

Motor

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent customer service

The pan motor bearings failed on an obsolete Honeywell zone damper operator. The customer service technician was able to accurately cross-reference the failed part to a direct fit replacement pan motor. He was a life saver as the OEM Honeywell replacement actuator would not fit to the existing damper shaft. My hat is off to SupplyHouse.com for having a direct replacement.
HVAC Tech
Omaha, Ne
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

24V AG/AH Replacement PopTop Motor

Worked like a charm for upstairs plenum. Replaced downstairs diverter motor one year ago and just like then; SUPPLY HOUSE EXPERTISE, EQUIPMENT AND RAPID SHIPMENT has once again made my life SO MUCH EASIER. THANKS and GOD BLESS YOU GUYS!!!
Hack of all trades
Greensboro, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

24V AG/AH PopTop Motor.. JUST RIGHT!

The replacement damper motor was just right for my repair and has worked well these past 2 months. Great customer service and rapid shipping. Thanks supply house.com and God be with you guys during this outbreak!
Mike
McLeansville NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement motor

Used the motor to replace a motor in the old style valve. Fit and worked perfit.
Mike old school
MS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy