Apply to be a TradeMaster!
Main product image of 24V Normally Closed PopTop Actuator w/ Cord Leads & Aux Switch
Magnifying glass
Hover image to zoom

24V Normally Closed PopTop Actuator w/ Cord Leads & Aux Switch

Brand:
Erie
SKU:
AG13A03A
Rating:
(1)
Q&A:
(0)
24V Normally Closed PopTop Actuator w/ Cord Leads & Aux Switch
Magnifying glass
Hover image to zoom
$90.12 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Note: Valve must be purchased separately.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.

Specs

–
Voltage:

24V

Actuator Type:

General Close-Off

Position:

Normally Closed

Ratings:

General Temperature

Wiring:

Cord Leads

Switch:

End Switch
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

easy to install very quick delivery and service.
jimbo
maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?