Apply to be a TradeMaster!
Main product image of 120V Normally Closed PopTop Series Actuator w/ 96" Leads
Magnifying glass
Hover image to zoom

120V Normally Closed PopTop Series Actuator w/ 96" Leads

Brand:
Erie
SKU:
AG13B060
Rating:
(1)
Q&A:
(0)
120V Normally Closed PopTop Series Actuator w/ 96" Leads
Magnifying glass
Hover image to zoom
$84.83 each
In Stock
In Stock
Get 19 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 110v
Product Highlight: Position
Normally Closed

Description

–
Note: Valve must be purchased separately.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • Specs

    –
    Voltage:

    120v

    110v

    Actuator Type:

    General Close-Off

    Position:

    Normally Closed

    Wiring:

    96" Leads

    Ratings:

    General Temperature

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    pop top actuator

    fast shipping and exactly the right part
    jimbo
    washington,dc
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy