Apply to be a TradeMaster!
Main product image of 240V Normally Closed PopTop Actuator w/ 6" Motor Wires
Magnifying glass
Hover image to zoom

240V Normally Closed PopTop Actuator w/ 6" Motor Wires

Brand:
Erie
SKU:
AG13U000
Rating:
(0)
Q&A:
(0)
240V Normally Closed PopTop Actuator w/ 6" Motor Wires
Magnifying glass
Hover image to zoom
$71.45 each
In Stock
In Stock
Get 1 Mon, Oct 12
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/240V
Product Highlight: Position
Normally Closed

Description

–
Note: Valve must be purchased separately.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.

    Note: Image depicted is only a representative and may not reflect actual item
  • Specs

    –
    Voltage:

    230/240V

    Hertz:

    50/60

    Actuator Type:

    General Close-Off

    Position:

    Normally Closed

    Ratings:

    General Temperature

    Wiring:

    6" Motor Wires

    Action:

    Spring Return