Apply to be a TradeMaster!
Main product image of 24V Normally Closed High Temp PopTop Actuator w/ 96" Leads
Magnifying glass
Hover image to zoom

24V Normally Closed High Temp PopTop Actuator w/ 96" Leads

Brand:
Erie
SKU:
AG14A060
Rating:
(0)
Q&A:
(0)
24V Normally Closed High Temp PopTop Actuator w/ 96" Leads
Magnifying glass
Hover image to zoom
$88.17 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The PopTop series actuator provides easy installation for a variety of heating and cooling applications. The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • General Close-Off
  • 2-Position
  • Power (Open or Close): 9 to 11 Seconds
  • Spring Return (Open or Close): 4 to 5 Seconds

Specs

–
Voltage:

24V

Actuator Type:

General Close-Off

Position:

Normally Closed

Ratings:

High Temperature

Wiring:

96" Leads