Apply to be a TradeMaster!
Main product image of 208V Normally Closed High Temp PopTop Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom

208V Normally Closed High Temp PopTop Actuator w/ 18" Leads

Brand:
Erie
SKU:
AG14D020
Rating:
(1)
Q&A:
(0)
208V Normally Closed High Temp PopTop Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom
$83.50 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V
Product Highlight: Position
Normally Closed

Description

–
The PopTop series actuator provides easy installation for a variety of heating and cooling applications. The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • General Close-Off
  • 2-Position
  • Power (Open or Close): 9 to 11 Seconds
  • Spring Return (Open or Close): 4 to 5 Seconds

Specs

–
Voltage:

208V

Position:

Normally Closed

Actuator Type:

General Close-Off

Action:

Spring Return

Ratings:

High Temperature

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

120V Normally Closed High Temp PopTop Actuator w/ 18" Leads
SKU: AG14B020
Erie

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

It's an actuator

It does what it was supposed to do. Installation is a breeze. Move lever to open. Release and pull off, swap wire leads and reinstall. Clean the AC filter while you have the HVAC open. Have a beer afterwards. Last one lasted about 10 years or so. Let's see how long this one lasts.
Peanutian
New York
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy