Apply to be a TradeMaster!
Main product image of 24V Normally Open Actuator w/ Terminal Block & End Switch
Magnifying glass
Hover image to zoom

24V Normally Open Actuator w/ Terminal Block & End Switch

Brand:
Erie
SKU:
AG23A01A
Rating:
(0)
Q&A:
(0)
24V Normally Open Actuator w/ Terminal Block & End Switch
Magnifying glass
Hover image to zoom
$89.31 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
The PopTop series actuator provides easy installation for a variety of heating and cooling applications. The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • General Close-Off
  • 2-Position
  • Power (Open or Close): 9 to 11 Seconds
  • Spring Return (Open or Close): 4 to 5 Seconds

Specs

–
Voltage:

24V

Actuator Type:

General Close-Off

Position:

Normally Open

Action:

Spring Return

Ratings:

General Temperature

Wiring:

Terminal Block w/ End Switch

Switch:

End Switch
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
0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.