Apply to be a TradeMaster!
Main product image of 24V Normally Open PopTop Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom

24V Normally Open PopTop Actuator w/ 18" Leads

Brand:
Erie
SKU:
AG23A020
Rating:
(7)
Q&A:
(1)
24V Normally Open PopTop Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom
$79.18 each
In Stock
In Stock
Get 109 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
The PopTop series actuator provides easy installation for a variety of heating and cooling applications. The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • General Close-Off
  • 2-Position
  • Power (Open or Close): 9 to 11 Seconds
  • Spring Return (Open or Close): 4 to 5 Seconds

Specs

–
Voltage:

24V

Actuator Type:

General Close-Off

Position:

Normally Open

Ratings:

General Temperature

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch
SKU: AG13A02A
Erie

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

The actuator works as it is suppose to do.

it is a reliable company. Good quality and fast shipping.
Diego
Washington DC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast service good product

works as it should
The
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product anytime I need it.

The product is good and shipment was fast.
Diego
Washington, D.C.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Good price and fast delivery.
Diego
Washington D.C.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Replace defective unit.
voluteer
beloit, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

supplyhouse.com/Erie-AG23A020-24v-On-Off-Normally

Thank You for having the PopTops for us....
SV
Rockwell City, Iowa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again but only from Supply House.com

Been using these actuators for a long time and have been very happy with their performance and longevity
Bob
Weston, ma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I purchase just the motor?

Asked by john 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

30-118-A

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy