Apply to be a TradeMaster!
Main product image of 24V Normally Open PopTop Actuator w/ 18" Leads & End Switch
Magnifying glass
Hover image to zoom

24V Normally Open PopTop Actuator w/ 18" Leads & End Switch

Brand:
Erie
SKU:
AG23A02A
Rating:
(2)
Q&A:
(0)
24V Normally Open PopTop Actuator w/ 18" Leads & End Switch
Magnifying glass
Hover image to zoom
$63.99 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
Note: Valve must be purchased separately.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • Specs

    –
    Voltage:

    24V

    Actuator Type:

    General Close-Off

    Position:

    Normally Open

    Ratings:

    General Temperature

    Wiring:

    18" Leads

    Switch:

    End Switch

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    zone valves

    The Erie zone valves. Are very easy to change in a tight space just snap on. But they don't last as long as the Honeywell
    Hunka-Hunka
    Sitka Alaska
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Tricky description

    First, a few words on PexSupply.com in general: I was very very happy with PexSupply.com, I wish I could review in Yelp but I haven't find it yet. Delivery is prompt and efficient, and so is the customer service. Great prices too. The website however could be greatly improved. For starter, there's no picture for every item (and a picture is worth a 1000 words, as they say..) and sometimes the same picture is used multiple times, and at times incorrectly: for example, the picture of a Erie actuator+valve is also used for the actuator only item. Also, the filters don't work as expected. I was able to find the actuator by entering the SKU but not by using the filters; it seems the filters are set only to filter out actuators with the valve attached, not actuators only. Finally, I had liked a better description of the item. I understand that pros are familiar with the product and already know what they want, but this was not my case and I erroneously ordered the wrong part. I needed an actuator that opens the circuit if no electricity is applied (the thermostat is off). As I found out the hard way, the NO actuator is open when electricity *IS* applied, not the opposite. This is because with no electricity the spring clicks the switch down thus closing it. As it's a NO switch, if clicked, the circuit is closed. So I actually needed a NC actuator that is open when there's no electricity (switch is clickd) and closed when there is. A last word to the producer of the actuator: both NO and NC actuators are identical, what changes is just the wiring of the switch. The NO is wired to the NO pin of the switch, and the NC is wired to the NC pin (duh!). I think it is easier to either put a switch for NO/NC operation or allow the buyer to rewire. I'd rewired my NO actuator to a NC one myself if the producer hadn't broken the NC pin!
    fabiog
    Carle Place
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy