Shop Resideo Sale
Main product image of 120V Normally Open PopTop Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom

120V Normally Open PopTop Actuator w/ 18" Leads

Brand:
Erie
SKU:
AG23B020
Rating:
(1)
Q&A:
(0)
120V Normally Open PopTop Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom
$67.91 each
In Stock
In Stock
Get 30 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 110v
Product Highlight: Position
Normally Open

Description

–
Note: Valve must be purchased separately.
  • Electric
  • 2-Position (On/Off)
  • General Close-Off Pressure
  • General Temperature
  • Spring Return
  • 110 VAC or 120 VAC
  • 18 in Appliance Cable
  • Rotary Stem Movement
  • NEMA 1 Location
  • Erie PopTop AG Series
  • For Use with Zone Valves

Specs

–
Voltage:

120v

110v

Actuator Type:

General Close-Off

Position:

Normally Open

Ratings:

General Temperature

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Higley recommended

Fantastic product and ooutstanding service
Aj
Dallas, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy