Apply to be a TradeMaster!
Main product image of 277V Normally Open On/Off Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom

277V Normally Open On/Off Actuator w/ 18" Leads

Brand:
Erie
SKU:
AG23T020
Rating:
(0)
Q&A:
(0)
277V Normally Open On/Off Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom
$150.38 each
In Stock
In Stock
Get 125 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Position
Normally Open

Description

–
The PopTop series actuator provides easy installation for a variety of heating and cooling applications. The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • General Close-Off
  • 2-Position
  • Power (Open or Close): 9 to 11 Seconds
  • Spring Return (Open or Close): 4 to 5 Seconds

Note: Image displayed may not represent actual product.

Specs

–
Voltage:

277v

Actuator Type:

General Close-Off

Position:

Normally Open

Ratings:

General Temperature

Wiring:

18" Leads