Apply to be a TradeMaster!
Main product image of 240V Normally Open General Temperature Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom

240V Normally Open General Temperature Actuator w/ 18" Leads

Brand:
Erie
SKU:
AG23U020
Rating:
(1)
Q&A:
(0)
240V Normally Open General Temperature Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom
$92.33 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/240V
Product Highlight: Position
Normally Open

Description

–
The PopTop series actuator provides easy installation for a variety of heating and cooling applications. The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • General Close-Off
  • 2-Position
  • Power (Open or Close): 9 to 11 Seconds
  • Spring Return (Open or Close): 4 to 5 Seconds

Note: Image displayed may not represent actual product.

Specs

–
Voltage:

230/240V

Actuator Type:

General Close-Off

Position:

Normally Open

Action:

Spring Return

Ratings:

General Temperature

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes, I will definitely buy this product again

The most I liked about this product is the price
Romel Bustillo
Miami, Fl
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy