Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Zone Valves & Controls
Erie Zone Valves
Actuators
24V Normally Closed High Temp PopTop Actuator w/ 18" Leads & End Switch
Brand:
Erie
SKU:
AH14A02A
Rating:
(0)
Q&A:
(0)
Hover image to zoom
AH14A02A has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Product Overview
Brochure
Product Overview
Suggested Alternative:
24V Normally Closed High Temp PopTop Actuator w/ 18" Leads
Brand:
Erie
SKU:
AH14A020
(0)
Order by
6PM
, receive 15 by
Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
24V
Normally Closed
Description
–
Note: Valve must be purchased separately.
Electric
2-Position (On/Off)
High Close-Off Pressure
High Temperature
Spring Return
24 VAC
18" Appliance Cable
Rotary Stem Movement
NEMA 1 Location
Erie PopTop AH Series
For Use with Zone Valves
Hide Description
Specs
–
Voltage:
24V
Actuator Type:
High Close-Off
Action:
Spring Return
Position:
Normally Closed
Ratings:
High Temperature
Wiring:
18" Leads
Switch:
End Switch
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video