Apply to be a TradeMaster!
Main product image of 120V Normally Open PopTop Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom

120V Normally Open PopTop Actuator w/ 18" Leads

Brand:
Erie
SKU:
AH23B020
Rating:
(0)
Q&A:
(0)
120V Normally Open PopTop Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom
$100.32 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 110v
Product Highlight: Position
Normally Open

Description

–
Note: Valve must be purchased separately.
  • Electric
  • 2-Position (On/Off)
  • High Close-Off Pressure Spring Return
  • 110 VAC or 120 VAC
  • 18" Appliance Cable
  • Rotary Stem Movement
  • NEMA 1 Location
  • Erie PopTop AH Series
  • For Use with Zone Valves

Specs

–
Voltage:

120v

110v

Actuator Type:

High Close-Off

Position:

Normally Open

Ratings:

General Temperature

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy