Apply to be a TradeMaster!
Main product image of 24V Proportional Modulating PopTop Spring Return Actuator (Normally Closed)
Magnifying glass
Hover image to zoom

24V Proportional Modulating PopTop Spring Return Actuator (Normally Closed)

Brand:
Erie
SKU:
AP13A000
Rating:
(0)
Q&A:
(0)
24V Proportional Modulating PopTop Spring Return Actuator (Normally Closed)
Magnifying glass
Hover image to zoom
$210.41 each
In Stock
In Stock
Get 19 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The AP series proportional and AT series floating PopTop? actuators incorporate equal percentage flow characteristics. The floating and proportional actuators are designed to be used on the 1/2 to 1- 1/4 in. VM series valves for precise temperature control of fluid flow in heating or cooling applications.

Features:
  • Floating model is compatible with any 24 Vac three-wire signal.
  • Proportional model compatible with any 0 to 10 Vdc or 4 to 20 mA controller.
  • Spring return logic is only for emergency power loss.
  • Microprocessor controlled (proportional only).
  • Magnetic clutch to maximize the life of the motor and gear train.
  • Manual operating lever/position indicator facilitates field setup.
  • Easy to use lever terminal blocks.
  • Returns actuator to normal position when power is lost for more than 2 seconds.
  • Actuator can be installed after valve body.

Specs

–
Voltage:

24V

Action:

Spring Return

Position:

Normally Closed

Actuator Type:

Proportional

Time Out:

No

Wiring:

No Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy