Apply to be a TradeMaster!
Main product image of 24V Normally Open Proportional Modulating PopTop Spring Return Actuator
Magnifying glass
Hover image to zoom

24V Normally Open Proportional Modulating PopTop Spring Return Actuator

Brand:
Erie
SKU:
AP23A000
Rating:
(5)
Q&A:
(0)
24V Normally Open Proportional Modulating PopTop Spring Return Actuator
Magnifying glass
Hover image to zoom
$209.05 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
Note: Valve must be purchased separately.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The AP series proportional and AT series floating PopTop actuators incorporate equal percentage flow characteristics. The floating and proportional actuators are designed to be used on the 1/2 to 1- 1/4 in. VM series valves for precise temperature control of fluid flow in heating or cooling applications. See valve section for details.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • includes auxiliary
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • Specs

    –
    Voltage:

    24V

    Action:

    Spring Return

    Position:

    Normally Open

    Time Out:

    No

    Actuator Type:

    Proportional

    Wiring:

    No Leads
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
    4 out of 5 reviews
    60% would recommend this product
    4
    out of 5 Reviews
    60% would recommend this product
    WRITE A REVIEW
    5 star
    60%
    4 star
    0%
    3 star
    20%
    2 star
    20%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    only bought it to replace the broken one

    I have over 60 of these in my facility and they have all started to fail ant right at 5 years old. the replacements are junk . Over 50% fail out of the box. I'm sick of the crap quality control . These companies gotta do better.!!!!
    Plumber
    wyoming
    3 years ago
    Was this review helpful to you?

    only bought it to replace the broken one

    cheap plastic base breaks not really impressed
    tom
    wyoming
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Buy

    Brand new in the box. Great ordering and fast, next day, delivery. Have ordered many other items and had the same results.
    Bill maintenance coordinator
    Manchester MI
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good Source for this

    Fair price snd available.
    Coltsfan
    Indianapolis
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy products from SupplyHouse.com again

    The next day delivery and pricing was excellent
    Bob
    Wallingford, CT
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?