Apply to be a TradeMaster!
Main product image of 24V Normally Closed 3-Wire Floating Modulating PopTop with Time-Out Actuator
Magnifying glass
Hover image to zoom

24V Normally Closed 3-Wire Floating Modulating PopTop with Time-Out Actuator

Brand:
Erie
SKU:
AT13A00T
Rating:
(0)
Q&A:
(0)
24V Normally Closed 3-Wire Floating Modulating PopTop with Time-Out Actuator
Magnifying glass
Hover image to zoom
$188.71 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Note: Valve must be purchased separately.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The AP series proportional and AT series floating PopTop actuators incorporate equal percentage flow characteristics. The floating and proportional actuators are designed to be used on the 1/2 to 1- 1/4 in. VM series valves for precise temperature control of fluid flow in heating or cooling applications. See valve section for details.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • includes auxiliary
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • 3-wire floating
  • 20 mA proportional control
  • Magnetic clutch to maximize motor life and gear train
  • Manual override
  • Position indicator
  • Thermoplastic enclosure
  • UL Listed
  • Specs

    –
    Voltage:

    24V

    Action:

    Spring Return

    Time Out:

    Yes

    Actuator Type:

    3-Wire Floating

    Position:

    Normally Closed

    Wiring:

    No Leads

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy