Apply to be a TradeMaster!
Main product image of 24V Normally Open 3-Wire Floating Modulating PopTop with Time-Out Actuator
Magnifying glass
Hover image to zoom

24V Normally Open 3-Wire Floating Modulating PopTop with Time-Out Actuator

Brand:
Erie
SKU:
AT23A00T
Rating:
(2)
Q&A:
(0)
24V Normally Open 3-Wire Floating Modulating PopTop with Time-Out Actuator
Magnifying glass
Hover image to zoom
$156.90 each
In Stock
In Stock
Get 29 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
Note: Valve must be purchased separately.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The AP series proportional and AT series floating PopTop actuators incorporate equal percentage flow characteristics. The floating and proportional actuators are designed to be used on the 1/2 to 1- 1/4 in. VM series valves for precise temperature control of fluid flow in heating or cooling applications. See valve section for details.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Specs

–
Voltage:

24V

Actuator Type:

3-Wire Floating

Time Out:

Yes

Position:

Normally Open

Wiring:

No Leads

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

We use them in our VAV heating units in the classrooms
mike
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

We use it on our VAV heat shut off valve
mike
ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?