Apply to be a TradeMaster!
Main product image of 24V 3-Wire Floating Modulating PopTop Non-Spring Return Actuator
Magnifying glass
Hover image to zoom

24V 3-Wire Floating Modulating PopTop Non-Spring Return Actuator

Brand:
Erie
SKU:
AT33A000
Rating:
(1)
Q&A:
(0)
24V 3-Wire Floating Modulating PopTop Non-Spring Return Actuator
Magnifying glass
Hover image to zoom
$106.82 each
In Stock
In Stock
Get 29 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Note: Valve must be purchased separately.

Note: 3-wire floating actuators without the time-out option should be used only with controllers that provide time-out.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • includes auxiliary
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • 3-wire floating and 1 to 10 Vdc or 4 to
  • 20 mA proportional control
  • Magnetic clutch to maximize motor life and gear train
  • Manual override
  • Position indicator
  • Thermoplastic enclosure
  • UL Listed

Specs

–
Voltage:

24V

Actuator Type:

3-Wire Floating

Action:

Non-Spring Return

Time Out:

No

Wiring:

No Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just What I Needed

I needed to replace some faulty actuator's in our HVAC system. SupplyHouse had exactly what I needed at a great price. Shipping was fast and easy. Will definitely order from SupplyHouse again.
Jimmy
Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy