Apply to be a TradeMaster!
Main product image of 24V 3-Wire Floating Modulating PopTop Non-Spring Return Actuator w/ Time-Out
Magnifying glass
Hover image to zoom

24V 3-Wire Floating Modulating PopTop Non-Spring Return Actuator w/ Time-Out

Brand:
Erie
SKU:
AT33A00T
Rating:
(0)
Q&A:
(1)
24V 3-Wire Floating Modulating PopTop Non-Spring Return Actuator w/ Time-Out
Magnifying glass
Hover image to zoom
$82.41 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Note: Valve must be purchased separately.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • includes auxiliary
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • 3-wire floating and 1 to 10 Vdc or 4 to
  • 20 mA proportional control
  • Magnetic clutch to maximize motor life and gear train
  • Manual override
  • Position indicator
  • Thermoplastic enclosure
  • UL Listed
  • Specs

    –
    Voltage:

    24V

    Actuator Type:

    3-Wire Floating

    Action:

    Non-Spring Return

    Time Out:

    Yes

    Wiring:

    No Leads

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: First is this the replacement for the Erie "0654T0281EA00"? And will this be compatible with or a direct fit for the "0654T0281EA00" valve body. I want to avoid changing the valve body if possible.

    Asked by Don 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The replacement of the 0654T0281EA00 actuator and the 0654T0281EA00 valve body is possible only by replacement of both components.The VM2211 body and the AT33A00T actuator will provide the direct replacement: http://www.supplyhouse.com/Erie-VM2211-1-2-Sweat-2-Way-Modulating-Valve-Body-1-0-Cv http://www.supplyhouse.com/Erie-AT33A00T-3-Wire-Floating-Modulating-Non-Spring-Return-Actuator-w-Time-Out

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy