Apply to be a TradeMaster!
Main product image of 1/2" 3-Way Sweat Floating Non-Spring Return Zone Valve w/Time-Out, 3.0 CV (24V)
Magnifying glass
Hover image to zoom

1/2" 3-Way Sweat Floating Non-Spring Return Zone Valve w/Time-Out, 3.0 CV (24V)

Brand:
Erie
SKU:
VM3212T33A00T
Rating:
(0)
Q&A:
(0)
1/2" 3-Way Sweat Floating Non-Spring Return Zone Valve w/Time-Out, 3.0 CV (24V)
Magnifying glass
Hover image to zoom
$142.88 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V

Description

–
1/2" 3-Way Sweat Floating Non-Spring Return Zone Valve w/Time-Out, 3.0 CV (24V)

Specifications: Valve Assembly:
  • Body Size: 1/2"
  • Configuration: 3-Way
  • Type: Zone
  • Connection: Sweat
  • Material Trim: Brass
  • Flow Coefficient: 2 cv
  • Control Media: Glycol 25 to 60% and Water
  • Product Line: Schneider Electric
  • Product Range: Erie PopTop
  • Product Series: VM3
  • Close-Off Pressure: 50 PSI
  • Actuator Type: Electric
  • Control Signal: Floating
  • Loss of Power Type: Non-Spring Return
  • Loss of Power Position: Fail in place
  • Power Input Voltage: 24 VAC
  • Leads and Connections: No Leads
  • Mechanical Movement: Rotary
  • Auxiliary Switch: 1 SPDT
  • Additional Features: Time-out
  • Protection Rating: NEMA 1

Specs

–
Size:

1/2"

Body Pattern:

3-Way

Connection Type:

Sweat

Flow Capacity (Cv):

3

Actuator Type:

Electric

Voltage:

24V

Action:

Non-Spring Return

Wiring:

No Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy