Apply to be a TradeMaster!
Main product image of 3/4" 3-Way NPT Proportional Spring Return Modulating Zone Valve, 4.0 CV (24V)
Magnifying glass
Hover image to zoom

3/4" 3-Way NPT Proportional Spring Return Modulating Zone Valve, 4.0 CV (24V)

Brand:
Erie
SKU:
VM3323P13A000
Rating:
(0)
Q&A:
(0)
3/4" 3-Way NPT Proportional Spring Return Modulating Zone Valve, 4.0 CV (24V)
Magnifying glass
Hover image to zoom
$274.18 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4.0 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V

Description

–
Product Features
  • Body Size: 3/4 in
  • Configuration: 3-Way Mixing
  • Type: Zone
  • Connection: NPT
  • Material Trim: Brass
  • Flow Coefficient: 4 cv
  • Control Media: Glycol 25 to 60% and Water
  • Product Line: Schneider Electric
  • Product Range: Erie PopTop
  • Product Series: VM3
  • Close-Off Pressure: 20 PSI
  • Actuator Type: Electric
  • Control Signal: Proportional
  • Control Signal Range: 0 to 10 VDC, 0 to 5 VDC, 4 to 20 mAdc, 5 to 10 VDC
  • Loss of Power Type: Spring Return
  • Loss of Power Position: Normally closed
  • Power Input Voltage: 24 VAC
  • Leads and Connections: No Leads
  • Mechanical Movement: Rotary
  • Protection Rating: NEMA 1

Specs

–
Size:

3/4"

Body Pattern:

3-Way

Connection Type:

Threaded

Flow Capacity (Cv):

4.0

Actuator Type:

Proportional

Voltage:

24V

Action:

Spring Return

Wiring:

No Leads

Close Off Pressure:

20 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy