Apply to be a TradeMaster!
Main product image of 1" 3-Way NPT Proportional Non-Spring Return Zone Valve, 8 CV (24V)
Magnifying glass
Hover image to zoom

1" 3-Way NPT Proportional Non-Spring Return Zone Valve, 8 CV (24V)

Brand:
Erie
SKU:
VM3427P33A000
Rating:
(1)
Q&A:
(0)
1" 3-Way NPT Proportional Non-Spring Return Zone Valve, 8 CV (24V)
Magnifying glass
Hover image to zoom
$234.56 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V

Description

–
1" 3-Way NPT Proportional Non-Spring Return Zone Valve, 8 CV (24V)

Features
  • Offers the same great features as the three-wire floating assemblies
  • Operating range of 0 to 10 Vdc or 4 to 20 mA proportional control
  • Jumper selectable operating ranges
  • UL Listed

Specs

–
Size:

1"

Body Pattern:

3-Way

Connection Type:

Threaded

Flow Capacity (Cv):

8

Actuator Type:

Proportional

Voltage:

24V

Action:

Non-Spring Return

Wiring:

No Leads

Close Off Pressure:

35 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product . It's great .

Love that part so I can separate electronic box from body valve . That is great help from maintenance point of view ( easy replacement ) .
Ted
Duluth MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy