Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Hydronic Valves
1/2" Threaded 2-Way High Temp PopTop Zone Valve w/ 36" Leads (24V)
Brand:
Erie
SKU:
VS2223G24A030
Rating:
(0)
Q&A:
(0)
Hover image to zoom
VS2223G24A030 has been discontinued
Discontinued January 21, 2015
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Install Instructions
Brochure
Install Instructions
Replacement Parts
View All
Product Highlights
–
2-Way
Threaded Connection
3.5 Cv
1/2"
24V
Normally Open
Description
–
1/2" Threaded 2-Way High Temp PopTop Zone Valve w/ 36" Leads (24V)
Specs
–
Size:
1/2"
Body Pattern:
2-Way
Connection Type:
Threaded
Flow Capacity (Cv):
3.5
Actuator Type:
On/Off
Voltage:
24V
Position:
Normally Open
Wiring:
36" Leads
End Switch:
No
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
1
Replacement Part
1/2" NPT Steam 2-Way Zone Valve Body (3.5 Cv)
SKU:
VS2223
Erie
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video