Apply to be a TradeMaster!
Main product image of 1/2" FNPT 2-Way Spring ReturnZone Valve
Magnifying glass
Hover image to zoom

1/2" FNPT 2-Way Spring ReturnZone Valve

Brand:
Erie
SKU:
VS2223G24B020
Rating:
(1)
Q&A:
(0)
1/2" FNPT 2-Way Spring ReturnZone Valve
Magnifying glass
Hover image to zoom
$129.34 each
In Stock
In Stock
Get 58 Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
110-120V
Product Highlight: Position
Normally Open

Description

Specifications
  • Body Size: 1/2 in
  • Leads and Connections: Appliance
  • Spring Return: Spring Return
  • Spring Return Action: Normally Open
  • Trim: Brass
  • Type: Zone
  • Configuration: 2-Way
  • Temperature Rating: High Temperature
  • General/High Close-Off Pressure: General Close-Off
  • Actuator Type: Electric
  • Control Signal: 2-Position (On/Off)
  • Supply Voltage: 110 VAC
  • Supply Voltage: 120 VAC

Specs

Size:

1/2"

Body Pattern:

2-Way

Connection Type:

Threaded

Flow Capacity (Cv):

3.5

Actuator Type:

General Close-Off

Position:

Normally Open

Voltage:

110-120V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

product works just like the original
rabbit
Herrin Il
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy