Apply to be a TradeMaster!
3/4" FPT 2-Way Spring Return, General Close-Off, Normally Open Zone Valve, 3.5 Cv (24V)

3/4" FPT 2-Way Spring Return, General Close-Off, Normally Open Zone Valve, 3.5 Cv (24V)

Brand:
Erie
SKU:
VS2323G24A020
Rating:
(0)
Q&A:
(0)
3/4" FPT 2-Way Spring Return, General Close-Off, Normally Open Zone Valve, 3.5 Cv (24V)
$160.80 each
In Stock
In Stock
Get 9 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
3/4" FPT 2-Way Spring Return, General Close-Off, Normally Open Zone Valve, 3.5 Cv (24V) .

Specs

–
Size:

3/4"

Body Pattern:

2-Way

Connection Type:

Threaded

Flow Capacity (Cv):

3.5

Actuator Type:

General Close-Off

On/Off

Voltage:

24V

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy