Apply to be a TradeMaster!
Main product image of 3/4" NPT 2-Way PopTop Zone Valve, High Temp (24V, 7.5 Cv)
Magnifying glass
Hover image to zoom

3/4" NPT 2-Way PopTop Zone Valve, High Temp (24V, 7.5 Cv)

Brand:
Erie
SKU:
VS2327G14A020
Rating:
(0)
Q&A:
(0)
3/4" NPT 2-Way PopTop Zone Valve, High Temp (24V, 7.5 Cv)
Magnifying glass
Hover image to zoom
$143.32 each
In Stock
In Stock
Get 4 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

Erie™ PopTop™ Series valve bodies and actuators provide easy installation for a variety of heating and cooling applications. Valve’s actuator can be installed after valve body has been installed onto fan coil, baseboard or air handler. VS Series valves are available for low pressure steam applications.

Features
  • Direct replacement for all existing two-position PopTop applications
  • Hysteresis synchronous motor for long life
  • Spring return operation provides a fail-safe
  • Valve body rated for 400 psi static pressure
  • Available in a variety of voltages
  • Actuator mounts directly onto valve body without need for linkages or calibration
  • Manual override lever (normally closed only)
  • Actuator can be replaced without any tools, or removal of valve from system
  • VS Series available for low pressure steam

Specs

Size:

3/4"

Body Pattern:

2-Way

Connection Type:

Threaded

Flow Capacity (Cv):

7.5

Actuator Type:

General Close-Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy