Apply to be a TradeMaster!
1" NPT 2-Way Spring Return, Normally Closed Zone Valve, High Temp (24V, 8 Cv)

1" NPT 2-Way Spring Return, Normally Closed Zone Valve, High Temp (24V, 8 Cv)

Brand:
Erie
SKU:
VS2427G14A020
Rating:
(0)
Q&A:
(0)
1" NPT 2-Way Spring Return, Normally Closed Zone Valve, High Temp (24V, 8 Cv)
$175.61 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two Way Normally Closed Valve Assembly, 1", NPT, 8.0 Cv, 24Vac, Spring Return, High Temperature, Two Position Steam Zone Valve

Specs

–
Size:

1"

Body Pattern:

2-Way

Flow Capacity (Cv):

8

Connection Type:

Threaded

Actuator Type:

General Close-Off

Voltage:

24V

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy