Apply to be a TradeMaster!
Main product image of 1/2" Sweat 3-Way High Temp Steam PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

1/2" Sweat 3-Way High Temp Steam PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VS3213G14A020
Rating:
(0)
Q&A:
(0)
1/2" Sweat 3-Way High Temp Steam PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$175.63 each
In Stock
In Stock
Get 5 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
4.0 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
120v, 24 VAC
Product Highlight: Position
Normally Closed

Description

–
Erie PopTop Series valve bodies and actuators provide easy installation for a variety of heating and cooling applications. Valves actuator can be installed after valve body has been installed onto fan coil, baseboard or air handler.

Features:
  • Direct replacement for all existing two-position PopTop applications
  • Hysteresis synchronous motor for long life
  • Spring return operation provides a fail-safe
  • Valve body rated for 400 psi static pressure
  • Available in a variety of voltages
  • Actuator mounts directly onto valve body without need for linkages or calibration
  • Manual override lever (normally closed only)
  • Actuator can be replaced without any tools, or removal of valve from system

Specs

–
Size:

1/2"

Body Pattern:

3-Way

Connection Type:

Sweat

Flow Capacity (Cv):

4.0

Actuator Type:

General Close-Off

Voltage:

120v

24 VAC

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy