Apply to be a TradeMaster!
3/4" Inverted Flare 3-Way PopTop General Close-Off Zone Valve Assembly, 4.0 Cv

3/4" Inverted Flare 3-Way PopTop General Close-Off Zone Valve Assembly, 4.0 Cv

Brand:
Erie
SKU:
VS3342G14B020
Rating:
(0)
Q&A:
(0)
3/4" Inverted Flare 3-Way PopTop General Close-Off Zone Valve Assembly, 4.0 Cv
$150.06 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Inverted Flare Connection
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Size
3/4"
Product Highlight: Position
Normally Closed

Description

–
Erie™ PopTop™ Series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

Valve’s actuator can be installed after valve body has been installed onto fan coil, baseboard or air handler. VS Series valves are available for low pressure steam applications.

Features:
  • Direct replacement for all existing two-position PopTop applications
  • Hysteresis synchronous motor for long life
  • Spring return operation provides a fail-safe
  • Valve body rated for 400 psi static pressure
  • Available in a variety of voltages
  • Actuator mounts directly onto valve body without need for linkages or calibration
  • Manual override lever (normally closed only)
  • Actuator can be replaced without any tools, or removal of valve from system
  • VS Series available for low pressure steam

Specs

–
Size:

3/4"

Body Pattern:

3-Way

Connection Type:

Inverted Flare

Flow Capacity (Cv):

4

Position:

Normally Closed

Actuator Type:

General Close-Off

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy