Please Note: Image depicted may not represent actual product.
This is a 230V 1/2" NPT 2-Way NC Zone Valve with Lead Wires 2.5 CV, 2W manufactured by Erie.
| Actuator Type: | On/Off |
|---|---|
| Wiring: | 18" Leads |
| Position: | Normally Closed |
| Body Pattern: | 2-Way |
| Flow Capacity (Cv): | 2.5 |
| Size: | 1/2" |
| Connection Type: | Threaded |
| End Switch: | No |
| Voltage: | 230V |