Apply to be a TradeMaster!
Main product image of 1/2" Threaded Normally Closed 2-Way PopTop Zone Valve, 3.5 CV (24V)
Magnifying glass
Hover image to zoom

1/2" Threaded Normally Closed 2-Way PopTop Zone Valve, 3.5 CV (24V)

Brand:
Erie
SKU:
VT2223G13A020
Rating:
(0)
Q&A:
(0)
1/2" Threaded Normally Closed 2-Way PopTop Zone Valve, 3.5 CV (24V)
Magnifying glass
Hover image to zoom
$124.30 each
In Stock
In Stock
Get 34 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Erie’s line of motorized hydronic valves, the PopTop, provides convenient, reliable, and easy installation for a variety of heating and cooling applications. The PopTop makes installation a snap with easy, one-handed removal or engagement of the actuator to the valve body.

Product Features
  • Brass forged 300 psig rated body
  • Meets or exceeds ANSI IV standard for close off
  • 3.5 Cvl
  • Sized to fit most baseboard applications.
  • Terminal block option

Specs

–
Size:

1/2"

Body Pattern:

2-Way

Connection Type:

Threaded

Flow Capacity (Cv):

3.5

Actuator Type:

General Close-Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Switch:

SPDT

Max Pressure (PSI):

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy