Apply to be a TradeMaster!
Main product image of 3/4" Sweat 2-Way PopTop Steam Zone Valve w/ End Switch & 18" Leads, 5 Cv (24V)
Magnifying glass
Hover image to zoom

3/4" Sweat 2-Way PopTop Steam Zone Valve w/ End Switch & 18" Leads, 5 Cv (24V)

Brand:
Erie
SKU:
VT2315G13A02A
Rating:
(0)
Q&A:
(0)
3/4" Sweat 2-Way PopTop Steam Zone Valve w/ End Switch & 18" Leads, 5 Cv (24V)
Magnifying glass
Hover image to zoom
$114.28 each
In Stock
In Stock
Get 1 Thu, Oct 8
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Erie PopTop Series valve bodies and actuators provide easy installation for a variety of heating and cooling applications. Valve's actuator can be installed after valve body has been installed onto fan coil, baseboard or air handler.

Features:
    Valve Body (VT2315):
    • 3/4 in Body Size
    • 2-Way
    • Zone Valve
    • Sweat Connection
    • Brass Trim
    • 5 Cv
    • 20 Close-Off Pressure (PSI)
    • Erie PopTop VT2 Series

    Actuator (G13A02A):
    • Electric
    • 2-Position (On/Off)
    • General Close-Off Pressure
    • General Temperature
    • Spring Return
    • Normally Closed
    • 24 VAC
    • 18 in Appliance Cable
    • Rotary Stem Movement
    • NEMA 1 Location
    • Erie PopTop AG Series
    • For Use with Zone Valves

Specs

–
Size:

3/4"

Body Pattern:

2-Way

Voltage:

24V

Connection Type:

Sweat

Flow Capacity (Cv):

5

Actuator Type:

On/Off

General Close-Off

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy