Apply to be a TradeMaster!
Main product image of 3/4" NPT 2-Way Normally Closed Zone Valve, 3.5 Cv (120V)
Magnifying glass
Hover image to zoom

3/4" NPT 2-Way Normally Closed Zone Valve, 3.5 Cv (120V)

Brand:
Erie
SKU:
VT2323G13B020
Rating:
(2)
Q&A:
(0)
3/4" NPT 2-Way Normally Closed Zone Valve, 3.5 Cv (120V)
Magnifying glass
Hover image to zoom
$136.60 each
In Stock
In Stock
Get 8 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Specs

–
Size:

3/4"

Body Pattern:

2-Way

Connection Type:

Threaded

Flow Capacity (Cv):

3.5

Actuator Type:

On/Off

Voltage:

120v

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great part and service

The valve looks of good quality. I haven't installed it yet. Im sure it will work fine. Im using it to stop heat from one zone creeping into another zone and overheating the space. Supply house has great service and quality parts. Hope they keep it this way.
Tony
Suffolk county NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great device

Worked like a champ, the only issue I didn't discover right away is the manual open needs to be held in place until the resistance of the spring can keep it there. I couldn't get it to lock in at first.
Gary
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy