Apply to be a TradeMaster!
1" Sweat 2-Way PopTop Zone Valve w/ Spring Return, 7.5 Cv (120V)

1" Sweat 2-Way PopTop Zone Valve w/ Spring Return, 7.5 Cv (120V)

Brand:
Erie
SKU:
VT2417G13B020
Rating:
(0)
Q&A:
(0)
1" Sweat 2-Way PopTop Zone Valve w/ Spring Return, 7.5 Cv (120V)
$151.05 each
In Stock
In Stock
Get 9 Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

Two-Position PopTop Electric Valves offer a wide range of models to handle chilled water, hot water, and 15 psig (103 kPa) steam applications. PopTop valves feature removable actuators to aid in both installation and service. Valves are available in both normally open and normally closed configurations.

Overview:
  • 24v
  • Removable and replaceable actuator
  • Electric driven and spring return
  • NPT, sweat, or inverted flare connections

Specs

Size:

1"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

7.5

Actuator Type:

General Close-Off

On/Off

Voltage:

120v

Position:

Normally Closed

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy