Apply to be a TradeMaster!
Main product image of 1/2" Sweat 3-Way Normally Closed PopTop Zone Valve (2.5 Cv, 120V)
Magnifying glass
Hover image to zoom

1/2" Sweat 3-Way Normally Closed PopTop Zone Valve (2.5 Cv, 120V)

Brand:
Erie
SKU:
VT3212G13B020
Rating:
(0)
Q&A:
(0)
1/2" Sweat 3-Way Normally Closed PopTop Zone Valve (2.5 Cv, 120V)
Magnifying glass
Hover image to zoom
$82.50 each
In Stock
In Stock
Get 86 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed
Product Highlight: Connection Size
1/2" Connection

Description

–
The 1/2" Sweat 3-Way Normally Closed PopTop Zone Valve (2.5 Cv, 120V) comes with the PopTop actuator, which mounts directly onto the body quickly, without the need for linkages and calibration.

Specifications:
  • Normally closed operation
  • Two-position spring return
  • 18" leads
  • 100% shutoff
  • Temperature range: 32°F to 200°F @ 169°F ambient temperature
  • 300 PSI operating pressure limit
  • Conn. Size: 1/2" Sweat
  • 3-Way
  • Cv: 2.5
  • 120V
  • Options: None

Specs

–
Connection Size:

1/2"

Body Pattern:

3-Way

Connection Type:

Sweat

Flow Capacity (Cv):

2.5

Voltage:

120v

Position:

Normally Closed

Actuator Type:

High Close-Off

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy