Apply to be a TradeMaster!
3/4" NPT 3-Way PopTop General Close-Off Zone Valve Assembly, 4.0 Cv

3/4" NPT 3-Way PopTop General Close-Off Zone Valve Assembly, 4.0 Cv

Brand:
Erie
SKU:
VT3323G13A020
Rating:
(0)
Q&A:
(0)
3/4" NPT 3-Way PopTop General Close-Off Zone Valve Assembly, 4.0 Cv
$118.59 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Specs

–
Size:

3/4"

Body Pattern:

3-Way

Connection Type:

Threaded

Flow Capacity (Cv):

4

Actuator Type:

On/Off

General Close-Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy