Apply to be a TradeMaster!
Main product image of 3/4" 3-Way Inverted Flare PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

3/4" 3-Way Inverted Flare PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT3341G13A020
Rating:
(0)
Q&A:
(0)
3/4" 3-Way Inverted Flare PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$138.65 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Flare Connection
Product Highlight: Flow Capacity (Cv)
1.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
VB: 3/4 in, 3W Mix/Div, Zone, Inv Flare, 1.5 Cv, 60 PSI; Act (AG13A020): 2-Pos, Gen COP, Gen Temp, SR, NC, 24 VAC, 18 in Std

Specs

–
Size:

3/4"

Body Pattern:

3-Way

Connection Type:

Flare

Flow Capacity (Cv):

1.5

Actuator Type:

On/Off

General Close-Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy