Apply to be a TradeMaster!
Main product image of 1" NPT 3-Way, Two Position Spring Return Zone Valve, 7.5 Cv (24V)
Magnifying glass
Hover image to zoom

1" NPT 3-Way, Two Position Spring Return Zone Valve, 7.5 Cv (24V)

Brand:
Erie
SKU:
VT3427G13A02A
Rating:
(0)
Q&A:
(0)
1" NPT 3-Way, Two Position Spring Return Zone Valve, 7.5 Cv (24V)
Magnifying glass
Hover image to zoom
$178.20 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V

Description

–
1" Threaded, 3-Way, Two Position Spring Return Zone Valve w/ End Switch, 7.5 Cv (24VAC)

Specs

–
Size:

1"

Body Pattern:

3-Way

Connection Type:

Threaded

Flow Capacity (Cv):

7.5

Voltage:

24V

End Switch:

Yes

Actuator Type:

Two Position

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy