Apply to be a TradeMaster!
Main product image of 4" Sweat Brass Gate Valve
Magnifying glass
Hover image to zoom

4" Sweat Brass Gate Valve

Brand:
Everflow
SKU:
205C004
Rating:
(0)
Q&A:
(1)
4" Sweat Brass Gate Valve
Magnifying glass
Hover image to zoom
$228.32 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Cast Brass
Product Highlight: Connection Type
C x C Connection

Description

–
  • Cast brass construction
  • 125 psi steam
  • 150 psi wog
  • Non rising stem

Specs

–
Size:

4"

Material:

Cast Brass

Connection Type:

C x C

Connection Method:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Lead free? Usable for potable water?

Asked by Ian 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy