Apply to be a TradeMaster!
Main product image of 1-1/2" IPS x 1-1/2" SJ Nut, Less Cleanout LA Pattern Trap (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" IPS x 1-1/2" SJ Nut, Less Cleanout LA Pattern Trap (Rough Brass)

Brand:
Everflow
SKU:
21315
Rating:
(1)
Q&A:
(0)
1-1/2" IPS x 1-1/2" SJ Nut, Less Cleanout LA Pattern Trap (Rough Brass)
Magnifying glass
Hover image to zoom
$35.61 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2", 1-1/2"
Product Highlight: Material
Cast Brass
Product Highlight: Finish
Rough Brass

Specs

–
Type:

LA Trap

Size:

1-1/2" x 1-1/2"

1-1/2"

Features:

less Cleanout

Material:

Cast Brass

Finish:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good value

Substantial quality brass casting. As described. I took off one star because it took weeks to get delivered.
Sweet plum
Central, New Jersey
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy