Apply to be a TradeMaster!
Main product image of 1-1/2", 17 Gauge, Double Offset (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/2", 17 Gauge, Double Offset (Chrome Plated)

Brand:
Everflow
SKU:
52212
Rating:
(0)
Q&A:
(1)
1-1/2", 17 Gauge, Double Offset (Chrome Plated)
Magnifying glass
Hover image to zoom
$27.63 each
In Stock
In Stock
Get 43 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Material
Brass

Description

–
1-1/2", 17 Gauge, Double Offset (Chrome Plated)

Features:
  • Brass, 17 gauge
  • S/J connect
  • With UPC bar code
  • With nuts & washers

Specs

–
Finish:

Chrome

Size:

1-1/2"

Connection Type:

Slip-Joint

Gauge:

17

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is center to center offset?

Asked by doc 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The offset is 6-1/2" center to center.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy