Apply to be a TradeMaster!
Main product image of Press 1/4 Turn Icemaker Valve With Hammer (White)
Magnifying glass
Hover image to zoom

Press 1/4 Turn Icemaker Valve With Hammer (White)

Brand:
Everflow
SKU:
545RH
Rating:
(0)
Q&A:
(0)
Press 1/4 Turn Icemaker Valve With Hammer (White)
Magnifying glass
Hover image to zoom
$35.64 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
Press
Product Highlight: Inlet Size
1/2"
Product Highlight: Color
White

Description

–
Press 1/4 Turn Icemaker Valve With Hammer (White)

Everflow offers a complete line of outlet boxes and accesories for a broad variety of installation options. The Everflow CenterBox, FlexBox, and UniBox are designed and engineered to have mounting flexibility and durabilty. Boxes can be fliped to the desired layout for a quick, secure and quality installation. All Everflow outlet boxes and valves comply with ASSE and UPC certification.

Features
  • Brass Body
  • 1/4 Turn Handle
  • Lead Free
  • Certified to NSF61/372 and ANSI A112.18.1
  • 1/2" Inlet
  • Fits All Standard Outlet Boxes

Specs

–
Product Type:

Outlet Box Part

Application:

Ice Maker

Inlet Type:

Press

Outlet Type:

Press

Inlet Size:

1/2"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy