Apply to be a TradeMaster!
Main product image of 1-1/4" x 12", 17 Gauge, Slip Joint Elbow (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/4" x 12", 17 Gauge, Slip Joint Elbow (Chrome Plated)

Brand:
Everflow
SKU:
61912
Rating:
(0)
Q&A:
(0)
1-1/4" x 12", 17 Gauge, Slip Joint Elbow (Chrome Plated)
Magnifying glass
Hover image to zoom
$38.48 each
BOX UP & SAVE 12%
$844.75 box of 25
$33.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/4" x 12", 17 Gauge, Slip Joint Elbow (Chrome Plated)
Brand:
Bluefin
SKU:TB617-125-12SJ
(2)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/4" x 12", 17 Gauge, Slip Joint Elbow (Chrome Plated)

Features:
  • Brass, 17 gauge
  • S/J connect
  • Comes w/2 nuts & 2 washers
  • With UPC bar code

Specs

–
Finish:

Chrome

Size:

1-1/4"

Length (Inches):

12"

Gauge:

17

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy